BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

DC Gearmotor, 109 rpm, 90V, TENV

DAYTON| Zoro #: G2208717| Mfr #: 4Z131

$362.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 150 lb.Rotation: ReversibleMotor Type: Permanent Magnet DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208717 Mfr #: 4Z131
Overhung Load: 150 lb.Rotation: Reversible
Motor Type: Permanent Magnet DCBrushes: Externally Replaceable
Max. Ambient Temp.: 40 Degrees CGear Material: Hardened Steel
Shaft Length (Dimension V): 1-1/2"Item: Dc Gearmotor
Shaft Dia. (Dimension U): 5/8"Length Less Shaft: 8-5/8"
Input HP: 1/20Overall Length: 10-1/8"
Thermal Protection: NoneNameplate RPM: 109
Mounting: All PositionGear Ratio: 17:1
Voltage: 90VDCHousing Material: Die Cast Aluminum
Gear Type: Helical and SpurRPM Range: 100 to 150
Lubrication: Permanent Heavy Fluid Gear OilGear Case: Die Cast Aluminum
Shaft Orientation: ParallelSeals: Spring Loaded Lip Type on Input and Output Shaft
Bearings: Needle Roller and Thrust Balls on Case, Ball on MotorReplacement Brushes: 6YHY3
Enclosure: TENVFull Load Amps: 0.62
Reversible Shaft Output: NoMax. Torque: 27.0 in.-lb.
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 27.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 109, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 150 lb., Input HP 1/20, Gear Ratio 17:1, Full Load Amps 0.62, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY3

Reviews