KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 12 rpm, 12V, TENV

DAYTON| Zoro #: G0948017| Mfr #: 1LNG8

$81.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 40 lb.
Rotation: Reversible
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948017 Mfr #: 1LNG8
Overhung Load: 40 lb.Rotation: Reversible
Lubrication: Grease filledItem: Dc Gearmotor
Thermal Protection: NoneMax. Torque: 40.0 in.-lb.
Reversible Shaft Output: NoInput HP: 1/90
Gear Ratio: 254:1Overall Length: 4-1/16"
Mounting: All PositionGear Type: Spur
Length Less Shaft: 3-1/4"Application: Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear
Motor Type: Permanent Magnet DCDimension A: 3.22"
Shaft Length (Dimension V): 13/16"RPM Range: 0 to 15
Gear Case: Die Cast ZincBearings: Porous Bronze on Gear Case and Motor
Housing Material: Die Cast ZincShaft Dia. (Dimension U): 5/16"
Enclosure: TENVFull Load Amps: 1.10
Dimension B: 0.72"Shaft Orientation: Parallel
Insulation Class: bMax. Ambient Temp.: 40 Degrees C
Voltage: 12VDCNameplate RPM: 12
Country of Origin (subject to change): Multiple

Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 12, Max. Torque 40.0 in.-lb., Overhung Load 40 lb., Input HP 1/90, Gear Ratio 254:1, Full Load Amps 1.10, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear

Restrictions and Compliance

*3: Hazardous material

Reviews