DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

DC Gearmotor, 12 rpm, 12V, Vented

DAYTON| Zoro #: G1052773| Mfr #: 2L008

$62.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052773 Mfr #: 2L008
Shaft Orientation: ParallelGear Material: Delrin and Steel
Application: For Industrial and Agricultural Valve ActuatorsBearings: Bronze Sleeve on Both Case and Motor
Shaft Dia. (Dimension U): 5/16"Gear Type: Spur
Rotation: ReversibleOverhung Load: 24 lb.
Mounting: All PositionNameplate RPM: 12
Length Less Shaft: 3"Motor Type: Permanent Magnet DC
Max. Ambient Temp.: 40 Degrees CMax. Torque: 40.0 in.-lb.
Dimension L: 3-3/50"Insulation Class: B
Item: DC GearmotorLubrication: Grease Filled
Input HP: 1/125Reversible Shaft Output: No
Full Load Amps: 1.30Gear Case: Die Cast Zinc
Gear Ratio: 603:1Overall Length: 4"
Enclosure: VentedVoltage: 12VDC
Housing Material: Die Cast ZincShaft Length (Dimension V): 1"
Thermal Protection: NoneCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 12, Max. Torque 40.0 in.-lb., Overhung Load 24 lb., Input HP 1/125, Gear Ratio 603:1, Full Load Amps 1.30, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Industrial and Agricultural Valve Actuators

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.