BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

DC Gearmotor, 12 rpm, 90V, TENV

DAYTON| Zoro #: G0806985| Mfr #: 1LPY3

$462.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 300 lb.Rotation: ReversibleMotor Type: Permanent Magnet DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806985 Mfr #: 1LPY3
Overhung Load: 300 lb.Rotation: Reversible
Motor Type: Permanent Magnet DCBrushes: Externally Replaceable
Finish: UnpaintedMax. Ambient Temp.: 40 Degrees C
Gear Material: Hardened SteelShaft Length (Dimension V): 1-3/8"
Overall Length: 10-1/4"Shaft Dia. (Dimension U): 3/4"
Length Less Shaft: 8-7/8"Input HP: 1/10
Item: Dc GearmotorInsulation Class: F
Standards: cRUusThermal Protection: None
Nameplate RPM: 12Mounting: All Position
Gear Ratio: 131:1Voltage: 90VDC
Housing Material: Die Cast AluminumShaft: Single Output
Keyway Size: 9/50" Square x 1"Gear Type: Helical and Spur
RPM Range: 0 to 15Lubrication: Grease filled
Gear Case: Die Cast AluminumShaft Orientation: Parallel
Seals: Lip Type on Input and Output ShaftBearings: Ball and Needle on Case, Ball on Motor
Replacement Brushes: 6YHY6Enclosure: TENV
Full Load Amps: 1.10Reversible Shaft Output: No
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Single Output Shaft, Nameplate RPM 12, Max. Torque 350 in.-lb., Overhung Load 300 lb., Input HP 1/10, Gear Ratio 131:1, Full Load Amps 1.10, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes G3644051

Reviews