SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 1.3 rpm, 90V, TENV

DAYTON| Zoro #: G1130726| Mfr #: 2H594

$610.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-7/8"Gear Ratio: 1413:1Nameplate RPM: 1.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130726 Mfr #: 2H594
Shaft Length (Dimension V): 1-7/8"Gear Ratio: 1413:1
Nameplate RPM: 1.3Dimension A: 9.83"
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing Material: Die Cast AluminumRPM Range: 0 to 15
Shaft Dia. (Dimension U): 3/4"Reversible Shaft Output: No
Brushes: Externally ReplaceableDimension H: 4.10"
Enclosure: TENVReplacement Brushes: 6YHY3
Length Less Shaft: 9-7/8"Shaft Orientation: Parallel
Motor Type: Permanent Magnet DCVoltage: 90VDC
Input HP: 1/20Max. Torque: 710 in.-lb.
Overhung Load: 900 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 0.36Dimension D: 2.58"
Item: Dc GearmotorBearings: Needle Throughout with Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Fluid Gear OilGear Case: Die Cast Aluminum
Overall Length: 11-3/4"Gear Type: Helical and Spur
Seals: Spring Loaded Lip Type on Input and Output ShaftCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 710 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 1.3, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 900 lb., Input HP 1/20, Gear Ratio 1413:1, Full Load Amps 0.36, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY3

Reviews