SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 139 rpm, 90V, TENV

DAYTON| Zoro #: G2368746| Mfr #: 2H561

$420.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1"Gear Ratio: 13:1Nameplate RPM: 139
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368746 Mfr #: 2H561
Shaft Length (Dimension V): 1"Gear Ratio: 13:1
Nameplate RPM: 139Dimension L: 8-39/50"
Thermal Protection: NoneHousing Material: Die Cast Aluminum
Dimension X: 7.94"RPM Range: 101 to 150
Shaft Dia. (Dimension U): 1/2"Reversible Shaft Output: No
Brushes: Externally ReplaceableEnclosure: TENV
Replacement Brushes: 6YHY6Length Less Shaft: 8-3/4"
Shaft Orientation: ParallelMotor Type: Permanent Magnet DC
Voltage: 90VDCInput HP: 1/10
Max. Torque: 42.0 in.-lb.Overhung Load: 220 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 1.08
Dimension D: 3.15"Item: Dc Gearmotor
Bearings: Needle Throughout, Ball on MotorLubrication: Permanent Heavy Fluid Gear Oil
Gear Case: Die Cast AluminumOverall Length: 9-3/4"
Gear Type: Helical and SpurSeals: Spring Loaded Lip Type on Input and Output Shaft
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 42.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 139, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 220 lb., Input HP 1/10, Gear Ratio 13:1, Full Load Amps 1.08, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY6

Reviews