Shop Alternate Products
This Product is Discontinued
Dayton
DC Gearmotor, 14 rpm, 90V, TENV (Discontinued)
Mfr # M1125316.00
Zoro # G0603136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 341 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Customers Also Purchased
- Brand Dayton
-
MFR #
M1125316.00
-
Zoro #
G0603136
- UPC # 190735342503
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Height (Dimension O) | 4" |
Shaft Length (Dimension V) | 1-7/8" |
Shaft Dia. (Dimension U) | 3/4" |
Dimension XH | 9.84" |
Overall Length | 11.88 in |
Dimension XL | 11.84" |
Dimension X | 3.45" |
Keyway Size | 3/16" Square x 1" |
Length Less Shaft | 10 in |
Keyway Size Type | 3/16 sq in x 1 in |
Output Shaft Diameter | 3/4 in |
Overall Height | 4 in |
Output Shaft Length | 1 7/8 in |
Details
Gearmotor Type | DC Gearmotor |
Gearmotor Voltage | 90V DC |
Max. Torque | 341 in-lb |
Gearmotor Shaft Type | Single |
Gearmotor Shaft Orientation | Parallel |
Rear Shaft Encoder/Pulse Generator Mounting | No |
Nameplate RPM | 14 RPM |
Gearmotor Enclosure | Totally Enclosed Nonventilated |
Gearmotor Mounting Position | Horizontal or Vertical Shaft Down |
Gear Ratio | 180:1 |
Voltage | 90VDC |
Insulation Class | F |
Max. Ambient Temp. | 40 Degrees C |
Housing Material | Aluminum |
Shaft | Single Output |
Item | Dc Gearmotor |
Overhung Load | 465 lb |
Brushes | Externally Replaceable |
Gearmotor Rotation | CW/CCW |
Reversible Shaft Output | No |
Enclosure | TENV |
Replacement Brushes | Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor) |
Standards | CE, CSA, UL Recognized |
No Load RPM | 15 RPM |
Gear Material | Hardened Steel |
Motor Type | Permanent Magnet DC |
Lubrication | Permanent Heavy Duty Gear Oil |
Seals | Lip Type, Stainless Steel with Spring |
Rotation | CW/CCW |
Thermal Protection | None |
Starting Torque | 5,088 in-lb |
Finish | White Epoxy |
Input HP | 1/8 |
Mounting | All Position Except Shaft Up |
Application | For Washdown |
Gear Type | Helical, Spur |
Full Load Amps | 1.5 A |
RPM Range | 0 to 15 |
Shaft Orientation | Parallel |
Bearings | Ball on Motor, Roller on Case |
Gear Case | Die Cast Aluminum |
Operating Voltage | 90V DC |
Housing Material Finish | White Epoxy |
Motor Enclosure | Totally Enclosed Nonventilated |
Overhung Load Capacity | 465 ft-lb |
No Load Speed | 15 RPM |
Maximum Ambient Temperature | 40 Degrees C |
Seal Type | Lip Type, Stainless Steel with Spring |
Nameplate Speed | 14 RPM |
Input Horsepower | 1/8 hp |
Keyway Type | 3/16 sq in x 1 in |
Full Load Current | 1.5 A |
Replaceable Motor Brushes | Yes |
Mounting Orientation | Horizontal, Vertical with Shaft Down |
Maximum Torque | 341 in-lb |
Bearing Type | Ball on Motor, Roller on Case |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 14 RPM, Maximum Torque 341 in-lb, Starting Torque 5,088 in-lb, Overhung Load Capacity 465 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 180:1, Input Horsepower 1/8 hp, Application For Washdown, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Roller on Case