KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 14 rpm, 90V, TENV

DAYTON| Zoro #: G0548861| Mfr #: 6Z407

$783.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: 6YHY9
Gear Type: Helical and Spur
Voltage: 90VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548861 Mfr #: 6Z407
Replacement Brushes: 6YHY9Gear Type: Helical and Spur
Voltage: 90VDCInput HP: 1/4
Mounting: All PositionReversible Shaft Output: No
Gear Ratio: 131:1Seals: Lip Type on Input and Output Shaft
Bearings: Heavy Duty Ball and Thrust Balls on Case, Ball on MotorItem: Dc Gearmotor
Shaft Length (Dimension V): 1-1/2"Nameplate RPM: 14
Shaft Orientation: ParallelOverall Length: 13-1/4"
Housing Material: Die Cast AluminumThermal Protection: None
Rotation: ReversibleShaft Dia. (Dimension U): 3/4"
Max. Ambient Temp.: 40 Degrees CRPM Range: 0 to 15
Length Less Shaft: 11-3/4"Gear Case: Die Cast Aluminum
Overhung Load: 325 lb.Gear Material: Hardened Steel
Full Load Amps: 2.60Lubrication: Permanent Heavy Fluid Gear Oil
Motor Type: Permanent Magnet DCBrushes: Externally Replaceable
Enclosure: TENVCountry of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 14, Max. Torque 960 in.-lb., Overhung Load 325 lb., Input HP 1/4, Gear Ratio 131:1, Full Load Amps 2.60, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3691091

Reviews