SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 144 rpm, 90V, TEFC

DAYTON| Zoro #: G1597696| Mfr #: 6Z418

$657.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 12:1Nameplate RPM: 144
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597696 Mfr #: 6Z418
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 12:1
Nameplate RPM: 144Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneRPM Range: 101 to 150
Shaft Dia. (Dimension U): 3/4"Reversible Shaft Output: No
Brushes: Externally ReplaceableEnclosure: TEFC
Replacement Brushes: 6YHY9Length Less Shaft: 14"
Shaft Orientation: ParallelMotor Type: Permanent Magnet DC
Voltage: 90VDCInput HP: 1/2
Max. Torque: 202.0 in.-lb.Overhung Load: 325 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 5.00
Item: Dc GearmotorBearings: Heavy Duty Ball and Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Fluid Gear OilHousing Material: Die Cast Aluminum
Gear Case: Die Cast AluminumOverall Length: 15-1/2"
Gear Type: Helical and SpurSeals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 202.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 144, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 325 lb., Input HP 1/2, Gear Ratio 12:1, Full Load Amps 5.00, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY9

Reviews