SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 15 rpm, 90V, TENV

DAYTON| Zoro #: G0497542| Mfr #: 2H588

$597.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-7/8"Gear Ratio: 116:1Nameplate RPM: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497542 Mfr #: 2H588
Shaft Length (Dimension V): 1-7/8"Gear Ratio: 116:1
Nameplate RPM: 15Dimension A: 12.43"
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing Material: Die Cast AluminumRPM Range: 0 to 15
Shaft Dia. (Dimension U): 3/4"Reversible Shaft Output: No
Brushes: Externally ReplaceableDimension H: 5.11"
Enclosure: TENVReplacement Brushes: 6YHY6
Length Less Shaft: 12-1/2"Shaft Orientation: Parallel
Motor Type: Permanent Magnet DCVoltage: 90VDC
Input HP: 1/6Max. Torque: 570.0 in.-lb.
Overhung Load: 900 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 1.70Dimension D: 3.13"
Item: Dc GearmotorBearings: Needle Throughout with Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Fluid Gear OilGear Case: Die Cast Aluminum
Overall Length: 14-3/8"Gear Type: Helical and Spur
Seals: Spring Loaded Lip Type on Input and Output ShaftCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 570.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 15, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 900 lb., Input HP 1/6, Gear Ratio 116:1, Full Load Amps 1.70, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY6

Reviews