Dayton
DC Gearmotor, 167 rpm, 90V, TENV
Mfr # M1125315.00
Zoro # G2634536
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 43 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Explore More Products
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV M1135234.00
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A 52JE58
- DAYTON DC Gearmotor, RPM 64, 90 VDC 5LAF1
- DAYTON DC Gearmotor, RPM 54, 12VDC 5LAF7
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A 52JE57
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV 1Z820
- DAYTON Gearmotor, 29 RPM, 156 Torque, 90 VDC, TENV 1LPY2
- DAYTON DC Gearmotor, RPM 36, 24VDC 5LAG2
- DAYTON DC Gearmotor, 250 rpm, 90V, TENV M1125325.00
- DAYTON DC Gearmotor, RPM 40, 90 VDC 5LAF0
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 M1135111.00
- Dayton Gearmotors