DC Gearmotor, 17 rpm, 12V, TENV

DAYTON| Zoro #: G1561576| Mfr #: 1LNG9

$89.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Porous Bronze on Gear Case and Motor
Housing Material: Die Cast Zinc
Insulation Class: b
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561576 Mfr #: 1LNG9
Bearings: Porous Bronze on Gear Case and MotorHousing Material: Die Cast Zinc
Insulation Class: bMotor Type: Permanent Magnet DC
Nameplate RPM: 17Thermal Protection: None
Gear Ratio: 254:1Input HP: 1/160
Overall Length: 3-13/16"Enclosure: TENV
Dimension B: 0.72"Voltage: 12VDC
Rotation: ReversibleDimension A: 2.97"
Overhung Load: 13 lb.Length Less Shaft: 3"
Full Load Amps: 0.75Mounting: All Position
Reversible Shaft Output: NoGear Case: Die Cast Zinc
RPM Range: 16 to 30Shaft Dia. (Dimension U): 5/16"
Max. Torque: 16.0 in.-lb.Shaft Length (Dimension V): 13/16"
Shaft Orientation: ParallelMax. Ambient Temp.: 40 Degrees C
Application: Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch GearGear Type: Spur
Item: Dc GearmotorLubrication: Grease filled
Country of Origin (subject to change): Multiple

Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 17, Max. Torque 16.0 in.-lb., Overhung Load 13 lb., Input HP 1/160, Gear Ratio 254:1, Full Load Amps 0.75, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear

Restrictions and Compliance

*3: Hazardous material

Reviews