DC Gearmotor, 18 rpm, 24V

DAYTON| Zoro #: G1165927| Mfr #: 5VXU5

$96.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165927 Mfr #: 5VXU5
Shaft Orientation: ParallelMounting: All Position
Gear Case: Die Cast ZincShaft Dia. (Dimension U): 1/4"
Thermal Protection: NoneEnclosure: Vented
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Shaft Length (Dimension V): 3/4"Motor Type: Permanent Magnet DC
Reversible Shaft Output: YesItem: DC Gearmotor
Insulation Class: BApplication: For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Bearings: Oil Impregnated Sintered Bronze SleeveOverhung Load: 6.8 lb.
Nameplate RPM: 18Dimension L: 4.30"
Length Less Shaft: 3-55/100"Max. Torque: 6.90 in.-lb.
Dimension D: 0.812"Lubrication: Grease Filled
Full Load Amps: 0.30Dimension C: 0.878"
Brushes: BrushlessDimension A: 1.50"
Starting Torque: 6.88 in.-lb.Gear Material: Powdered Iron
Voltage: 24VDCOverall Length: 4-3/10"
No Load RPM: 21Dimension B: 1.062"
Input HP: 1/100Dimension Z: 0.197"
Housing Material: Die Cast ZincGear Ratio: 420:1
Gear Type: SpurCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 18, Max. Torque 6.90 in.-lb., Overhung Load 6.8 lb., Input HP 1/100, Gear Ratio 420:1, Full Load Amps 0.30, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Product Reviews

Save 15%. Sign up for Z-mail.