Dayton
DC Gearmotor, 150.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 90V DC Voltage
Mfr # 4Z134
Zoro # G0615483
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 150 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Replacement Parts
Explore More Products
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPP2
- DAYTON DC Gearmotor, 70.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage M1135224.00
- DAYTON AC Gearmotor, 14.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 453R97
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE42
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage 3XA81
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6K369
- DAYTON AC Gearmotor, 41.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1XFY6
- DAYTON DC Gearmotor, 353.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 90V DC Voltage 6Z409
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 52JE25
- DAYTON AC Gearmotor, 876.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4FDY8
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 096038.00
- Dayton AC Gear Motors