DC Gearmotor, 2 rpm, 24V

DAYTON| Zoro #: G0534755| Mfr #: 5VXV9

$96.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0534755 Mfr #: 5VXV9
Shaft Orientation: ParallelMounting: All Position
Gear Case: Die Cast ZincShaft Dia. (Dimension U): 1/4"
Thermal Protection: NoneEnclosure: Vented
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Shaft Length (Dimension V): 3/4"Motor Type: Permanent Magnet DC
Reversible Shaft Output: YesItem: Dc Gearmotor
Insulation Class: bApplication: For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Housing Material: Die Cast ZincGear Ratio: 1958:1
Gear Type: SpurBearings: Oil Impregnated Sintered Bronze Sleeve
Overhung Load: 21 lb.Nameplate RPM: 2
Dimension L: 4-3/10"Length Less Shaft: 3-1/4"
Max. Torque: 21.9 in.-lb.Dimension D: 0.812"
Lubrication: Grease FilledFull Load Amps: 0.10
Dimension C: 0.883"Brushes: Brushless
Dimension A: 1.50"Starting Torque: 21.88 in.-lb.
Gear Material: Powdered IronVoltage: 24VDC
Overall Length: 4"No Load RPM: 7
Dimension B: 1.062"Input HP: 1/300
Dimension Z: 0.197"Country of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 2, Max. Torque 21.9 in.-lb., Overhung Load 21 lb., Input HP 1/300, Gear Ratio 1958:1, Full Load Amps 0.10, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Product Reviews

Save 15%. Sign up for Z-mail.