KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 20 rpm, 90V, TENV

DAYTON| Zoro #: G1800845| Mfr #: 6Z913

$350.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 90 lb.
Rotation: Reversible
Lubrication: Permanent Heavy Fluid Gear Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800845 Mfr #: 6Z913
Overhung Load: 90 lb.Rotation: Reversible
Lubrication: Permanent Heavy Fluid Gear OilItem: Dc Gearmotor
Max. Torque: 100.0 in.-lb.Brushes: Externally Replaceable
Thermal Protection: NoneReversible Shaft Output: No
Dimension X: 2.45"Input HP: 1/20
Gear Ratio: 96:1Overall Length: 8-1/2"
Mounting: All PositionReplacement Brushes: 6YHY3
Dimension XL: 7.48"Gear Type: Helical and Spur
Length Less Shaft: 7-1/2"Motor Type: Permanent Magnet DC
Shaft Length (Dimension V): 1"RPM Range: 16 to 30
Gear Case: Die Cast AluminumBearings: Needle on Case Output Shaft, Ball on Motor
Housing Material: Die Cast AluminumShaft Dia. (Dimension U): 1/2"
Enclosure: TENVFull Load Amps: 0.62
Gear Material: 1st Stage Steel Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurDimension L: 5-1/30"
Shaft Orientation: ParallelMax. Ambient Temp.: 40 Degrees C
Seals: Spring Loaded Lip Type on Input and Output ShaftVoltage: 90VDC
Nameplate RPM: 20Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 20, Max. Torque 100 in.-lb., Overhung Load 90 lb., Input HP 1/20, Gear Ratio 96:1, Full Load Amps 0.62, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3653343

Reviews