DC Gearmotor, 24 rpm, 12V

DAYTON| Zoro #: G0498687| Mfr #: 5VXV4

$96.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0498687 Mfr #: 5VXV4
Shaft Orientation: ParallelMounting: All Position
Gear Case: Die Cast ZincShaft Dia. (Dimension U): 1/4"
Thermal Protection: NoneEnclosure: Vented
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Shaft Length (Dimension V): 3/4"Motor Type: Permanent Magnet DC
Reversible Shaft Output: YesItem: DC Gearmotor
Insulation Class: BApplication: For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Bearings: Oil Impregnated Sintered Bronze SleeveOverhung Load: 5 lb.
Nameplate RPM: 24Dimension L: 4-3/10"
Length Less Shaft: 3-1/4"Max. Torque: 5.00 in.-lb.
Dimension D: 0.812"Lubrication: Grease Filled
Full Load Amps: 0.34Dimension C: 0.881"
Brushes: BrushlessDimension A: 1.50"
Starting Torque: 5 in.-lb.Gear Material: Powdered Iron
Voltage: 12VDCOverall Length: 4"
No Load RPM: 39Dimension B: 1.062"
Input HP: 1/200Dimension Z: 0.197"
Housing Material: Die Cast ZincGear Ratio: 206:1
Gear Type: SpurCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 24, Max. Torque 5.00 in.-lb., Overhung Load 5 lb., Input HP 1/200, Gear Ratio 206:1, Full Load Amps 0.34, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Product Reviews

Save 15%. Sign up for Z-mail.