DC Gearmotor, 24 rpm, 24V

DAYTON| Zoro #: G0407906| Mfr #: 5VXU6

$96.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0407906 Mfr #: 5VXU6
Shaft Orientation: ParallelMounting: All Position
Gear Case: Die Cast ZincShaft Dia. (Dimension U): 1/4"
Thermal Protection: NoneEnclosure: Vented
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Shaft Length (Dimension V): 3/4"Motor Type: Permanent Magnet DC
Reversible Shaft Output: YesItem: DC Gearmotor
Insulation Class: BApplication: For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Overall Length: 4-3/10"No Load RPM: 27
Dimension B: 1.062"Input HP: 1/60
Dimension Z: 0.197"Housing Material: Die Cast Zinc
Gear Ratio: 200:1Gear Type: Spur
Bearings: Oil Impregnated Sintered Bronze SleeveOverhung Load: 8.1 lb.
Nameplate RPM: 24Dimension L: 4.30"
Length Less Shaft: 3-55/100"Max. Torque: 8.10 in.-lb.
Dimension D: 0.812"Lubrication: Grease Filled
Full Load Amps: 0.46Dimension C: 0.879"
Brushes: BrushlessDimension A: 1.50"
Starting Torque: 8.13 in.-lb.Gear Material: Powdered Iron
Voltage: 24VDCCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 24, Max. Torque 8.10 in.-lb., Overhung Load 8.1 lb., Input HP 1/60, Gear Ratio 200:1, Full Load Amps 0.46, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Product Reviews

Save 15%. Sign up for Z-mail.