Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 24 rpm, 90V, TENV

  • Zoro #: G0541274
  • Mfr #: 1LRB2

$336.38

  • Rotation: Reversible
  • Reversible Shaft Output: No
  • Gearmotor Rotation: CW/CCW
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1LRB2 Specifications

  • Zoro #: G0541274
  • Mfr #: 1LRB2
Rotation: Reversible Reversible Shaft Output: No
Gearmotor Rotation: CW/CCW Shaft Dia. (Dimension U): 1/2"
Thermal Protection: None Seals: Lip Type on Output Shaft
Motor Type: Permanent Magnet DC Gear Ratio: 70:1
Gearmotor Voltage: 90VDC Gearmotor Enclosure: Totally Enclosed Nonventilated
Finish: Unpainted Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Gearmotor Shaft Orientation: Right Angle Shaft Orientation: Right Angle
Input HP: 1/20 Overhung Load: 100 lb.
Max. Torque: 102.0 in.-lb. Mounting: All Position
Brushes: Externally Replaceable Keyway Size: #404 Woodruff Key
Lubrication: Grease filled Housing Material: Die Cast Zinc
Full Load Amps: 0.59 Gearmotor Type: DC Gearmotor
Shaft: Right Hand Output Gear Material: Steel Input Gear, Hardened Steel Worm, Cast Iron Output Gear
Replacement Brushes: 6YHY6 Max. Ambient Temp.: 40 Degrees C
Gearmotor Mounting Position: All Angle Nameplate RPM: 24
RPM Range: 16 to 30 Keyway Size Type: #404 Woodruff Key
Insulation Class: F Gearmotor Shaft Type: Single Right
Gear Case: Die Cast Zinc Standards: UL Recognized, C-UL Recognized
Gear Type: Worm Shaft Length (Dimension V): 1-5/8"
Enclosure: TENV Voltage: 90VDC
Rear Shaft Encoder/Pulse Generator Mounting: No Item: DC Gearmotor
Tachometer Feedback: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We carry other gearmotors and DC gear motors - check to see if we've got yours. This DC Gearmotor includes characteristics like: VOLTAGE: 90VDC, RPM RANGE: 16 to 30, NAMEPLATE RPM: 24

Technical Guides

Reviews of Dayton #1LRB2