KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 250 rpm, 90V, TENV

DAYTON| Zoro #: G1055336| Mfr #: 5CJC8

$589.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 235 lb.
Rotation: Reversible
Lubrication: Permanent Heavy Duty Gear Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055336 Mfr #: 5CJC8
Overhung Load: 235 lb.Rotation: Reversible
Lubrication: Permanent Heavy Duty Gear OilItem: Dc Gearmotor
Brushes: Externally ReplaceableThermal Protection: None
Starting Torque: 208 in.-lb.Max. Torque: 25.0 in.-lb.
Keyway Size: 3/16" Square x 1-1/8"Dimension X: 4-1/2"
Input HP: 1/8Gear Ratio: 10:1
Overall Length: 12-1/2"Standards: UL Recognized, CSA, CE
Mounting: All Position Except Shaft UpReversible Shaft Output: No
Dimension XL: 10.86"Dimension XH: 6.36"
Gear Type: WormHeight (Dimension O): 1.67"
Application: For WashdownMotor Type: Permanent Magnet DC
Shaft: Single OutputFinish: White Epoxy
Shaft Length (Dimension V): 1-1/2"RPM Range: 201 to 250
Gear Case: Die Cast AluminumBearings: Roller on Case, Ball on Motor
Housing Material: Die Cast AluminumShaft Dia. (Dimension U): 5/8"
Enclosure: TENVNo Load RPM: 256
Full Load Amps: 2.40Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)
Gear Material: Hardened Steel Worm, Forged Bronze Output GearShaft Orientation: Right Angle
Insulation Class: FMax. Ambient Temp.: 40 Degrees C
Seals: Lip Type, Stainless Steel with SpringVoltage: 90VDC
Nameplate RPM: 250Length Less Shaft: 11"
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Single Output Shaft, Nameplate RPM 250, Max. Torque 25.0 in.-lb., Overhung Load 235 lb., Input HP 1/8, Gear Ratio 10:1, Full Load Amps 2.40, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type Permanent Magnet DC, White Epoxy Finish, For Washdown, Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)

Reviews