Skip to Main Content
customer-service Help
Dayton

DC Gearmotor, 250 rpm, 90V, TENV

Dayton DC Gearmotor, 250 rpm, 90V, TENV M1125319.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$867.02
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 45.0 in-lb
See full product details
This item ships free.
Total: $867.02

Dayton #M1125319.00 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 45.0 in-lb
  • Gearmotor Shaft Type: Single
  • Gearmotor Shaft Orientation: Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 250 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: Horizontal or Vertical Shaft Down
  • No Load RPM: 256 RPM
  • Starting Torque: 851 in-lb
  • Voltage: 90VDC
  • Overhung Load: 201 lb
  • Finish: White Epoxy
  • Height (Dimension O): 4 in
  • Shaft Length (Dimension V): 1 7/8 in
  • Motor Type: Permanent Magnet DC
  • Shaft: Single Output
  • RPM Range: 201 to 250
  • Dimension XL: 13.84 in
  • Enclosure: TENV
  • Keyway Size: 3/16" Square x 1"
  • Lubrication: Permanent Heavy Duty Gear Oil
  • Gear Type: Helical and Spur
  • Shaft Orientation: Parallel
  • Rotation: Reversible
  • Gear Material: Hardened Steel
  • Gearmotor Rotation: CW/CCW
  • Bearings: Ball on Motor, Roller on Case
  • Item: Dc Gearmotor
  • Gear Ratio: 10:1
  • Shaft Dia. (Dimension U): 3/4 in
  • Keyway Size Type: 3/16 sq in x 1 in
  • Housing Material: Die Cast Aluminum
  • Length Less Shaft: 12 in
  • Seals: Lip Type, Stainless Steel with Spring
  • Mounting: All Position Except Shaft Up
  • Reversible Shaft Output: No
  • Insulation Class: F
  • Gear Case: Die Cast Aluminum
  • Standards: CE, CSA, UL Recognized
  • Brushes: Externally Replaceable
  • Dimension X: 3.45 in
  • Max. Ambient Temp.: 40 Degrees C
  • Input HP: 1/4
  • Full Load Amps: 2.3 A
  • Application: For Washdown
  • Overall Length: 13 7/8 in
  • Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)
  • Dimension XH: 11.84 in
  • Thermal Protection: None
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 45.0 in-lb, Single Gearmotor Shaft Type, Nameplate RPM 250 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, Overhung Load 201 lb, Input HP 1/4, Gear Ratio 10:1, Full Load Amps 2.3 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, White Epoxy Finish, For Washdown, Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)

Reviews of Dayton #M1125319.00