DC Gearmotor, 3.4 rpm, 12V, Vented

DAYTON| Zoro #: G1647012| Mfr #: 2L005

$67.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647012 Mfr #: 2L005
Shaft Orientation: ParallelShaft Dia. (Dimension U): 5/16"
Lubrication: Grease FilledApplication: For Industrial and Agricultural Valve Actuators
Bearings: Bronze Sleeve on Both Case and MotorMax. Torque: 44.0 in.-lb.
Gear Case: Die Cast ZincLength Less Shaft: 3"
Insulation Class: BItem: DC Gearmotor
Overall Length: 4"Input HP: 1/425
Housing Material: Die Cast ZincFull Load Amps: 0.50
Dimension L: 3-3/50"Gear Ratio: 1176:1
Enclosure: VentedVoltage: 12VDC
Gear Material: Delrin and SteelShaft Length (Dimension V): 1"
Rotation: ReversibleThermal Protection: None
Gear Type: SpurOverhung Load: 28 lb.
Mounting: All PositionNameplate RPM: 3.4
Reversible Shaft Output: NoMax. Ambient Temp.: 40 Degrees C
Motor Type: Permanent Magnet DCCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 3.4, Max. Torque 44.0 in.-lb., Overhung Load 28 lb., Input HP 1/425, Gear Ratio 1176:1, Full Load Amps 0.50, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Industrial and Agricultural Valve Actuators

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.