KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 350 rpm, 90V, TENV

DAYTON| Zoro #: G0451245| Mfr #: 2H571

$451.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: 6YHZ0
Gear Type: Helical and Spur
Voltage: 90VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451245 Mfr #: 2H571
Replacement Brushes: 6YHZ0Gear Type: Helical and Spur
Voltage: 90VDCInput HP: 1/4
Mounting: All PositionReversible Shaft Output: No
Gear Ratio: 5:1Seals: Spring Loaded Lip Type on Input and Output Shaft
Bearings: Needle Throughout with Thrust Balls on Case, Ball on MotorItem: Dc Gearmotor
Shaft Length (Dimension V): 1-1/2"Max. Torque: 40.0 in.-lb.
Nameplate RPM: 350Shaft Orientation: Parallel
Overall Length: 13-5/8"Housing Material: Die Cast Aluminum
Thermal Protection: NoneRotation: Reversible
Shaft Dia. (Dimension U): 5/8"Max. Ambient Temp.: 40 Degrees C
RPM Range: 251 to 500Length Less Shaft: 12-1/8"
Gear Case: Die Cast AluminumOverhung Load: 170 lb.
Gear Material: Hardened SteelFull Load Amps: 2.51
Lubrication: Permanent Heavy Fluid Gear OilMotor Type: Permanent Magnet DC
Brushes: Externally ReplaceableEnclosure: TENV
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 350, Max. Torque 40.0 in.-lb., Overhung Load 170 lb., Input HP 1/4, Gear Ratio 5:1, Full Load Amps 2.51, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3593877

Reviews