20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

DC Gearmotor, 36 rpm, 24V

DAYTON| Zoro #: G1294544| Mfr #: 5VXW4

$96.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1294544 Mfr #: 5VXW4
Shaft Orientation: ParallelMounting: All Position
Gear Case: Die Cast ZincShaft Dia. (Dimension U): 1/4"
Thermal Protection: NoneEnclosure: Vented
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Shaft Length (Dimension V): 3/4"Motor Type: Permanent Magnet DC
Reversible Shaft Output: YesItem: DC Gearmotor
Insulation Class: BApplication: For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Overhung Load: 5.6 lb.Nameplate RPM: 36
Dimension L: 4-3/10"Length Less Shaft: 3-1/4"
Max. Torque: 5.60 in.-lb.Dimension D: 0.812"
Lubrication: Grease FilledFull Load Amps: 0.25
Dimension C: 0.885"Brushes: Brushless
Dimension A: 1.50"Starting Torque: 5.63 in.-lb.
Gear Material: Powdered IronVoltage: 24VDC
Overall Length: 4"No Load RPM: 63
Dimension B: 1.062"Input HP: 1/100
Dimension Z: 0.197"Housing Material: Die Cast Zinc
Gear Ratio: 206:1Gear Type: Spur
Bearings: Oil Impregnated Sintered Bronze SleeveCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 36, Max. Torque 5.60 in.-lb., Overhung Load 5.6 lb., Input HP 1/100, Gear Ratio 206:1, Full Load Amps 0.25, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Product Reviews

Save 15%. Sign up for Z-mail.