SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 37 rpm, 90V, TENV

DAYTON| Zoro #: G0620417| Mfr #: 2H565

$439.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lubrication: Permanent Heavy Fluid Gear OilThermal Protection: NoneMotor Type: Permanent Magnet DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620417 Mfr #: 2H565
Lubrication: Permanent Heavy Fluid Gear OilThermal Protection: None
Motor Type: Permanent Magnet DCRPM Range: 31 to 50
Brushes: Externally ReplaceableReplacement Brushes: 6YHY6
Gear Type: Helical and SpurDimension X: 7.94"
Overall Length: 9-3/4"Gear Ratio: 49:1
Shaft Length (Dimension V): 1"Input HP: 1/10
Gear Material: Hardened SteelDimension L: 8-39/50"
Bearings: Needle Throughout, Ball on MotorHousing Material: Die Cast Aluminum
Length Less Shaft: 8-3/4"Shaft Orientation: Parallel
Reversible Shaft Output: NoOverhung Load: 130 lb.
Rotation: ReversibleEnclosure: TENV
Full Load Amps: 1.08Gear Case: Die Cast Aluminum
Dimension D: 3.15"Voltage: 90VDC
Seals: Spring Loaded Lip Type on Input and Output ShaftNameplate RPM: 37
Max. Ambient Temp.: 40 Degrees CItem: Dc Gearmotor
Shaft Dia. (Dimension U): 1/2"Mounting: All Position
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 37, Max. Torque 150 in.-lb., Overhung Load 130 lb., Input HP 1/10, Gear Ratio 49:1, Full Load Amps 1.08, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3644051

Reviews