DC Gearmotor, 37 rpm, 90V, TENV

DAYTON| Zoro #: G1394933| Mfr #: 6Z914

$322.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1"Gear Ratio: 49:1Nameplate RPM: 37
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394933 Mfr #: 6Z914
Shaft Length (Dimension V): 1"Gear Ratio: 49:1
Nameplate RPM: 37Dimension L: 5-1/30"
Thermal Protection: NoneHousing Material: Die Cast Aluminum
Dimension X: 2.45"RPM Range: 31 to 50
Shaft Dia. (Dimension U): 1/2"Reversible Shaft Output: No
Brushes: Externally ReplaceableEnclosure: TENV
Replacement Brushes: 6YHY3Length Less Shaft: 7-1/2"
Shaft Orientation: ParallelMotor Type: Permanent Magnet DC
Voltage: 90VDCDimension XL: 7.48"
Input HP: 1/20Max. Torque: 74.0 in.-lb.
Overhung Load: 90 lb.Mounting: All Position
Rotation: ReversibleGear Material: 1st Stage Steel Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Full Load Amps: 0.62Item: Dc Gearmotor
Bearings: Needle on Case Output Shaft, Ball on MotorLubrication: Permanent Heavy Fluid Gear Oil
Gear Case: Die Cast AluminumOverall Length: 8-1/2"
Gear Type: Helical and SpurSeals: Spring Loaded Lip Type on Input and Output Shaft
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 74.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 37, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 90 lb., Input HP 1/20, Gear Ratio 49:1, Full Load Amps 0.62, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY3

Reviews