DC Gearmotor, 39 rpm, 12V, TENV

DAYTON| Zoro #: G1244573| Mfr #: 1LPV4

$189.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 3/4"Gear Ratio: 62:1Nameplate RPM: 39
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244573 Mfr #: 1LPV4
Shaft Length (Dimension V): 3/4"Gear Ratio: 62:1
Nameplate RPM: 39Dimension A: 5.70"
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing Material: Die Cast ZincInsulation Class: F
RPM Range: 31 to 50Shaft Dia. (Dimension U): 5/16"
Shaft: Single OutputBrushes: Externally Replaceable
Enclosure: TENVReplacement Brushes: 6YHY4
Length Less Shaft: 5-5/8"Shaft Orientation: Parallel
Motor Type: Permanent Magnet DCVoltage: 12VDC
Input HP: 1/30Max. Torque: 26.0 in.-lb.
Overhung Load: 50 lb.Mounting: All Position
Rotation: ReversibleGear Material: Acetyl/Steel
Full Load Amps: 2.10Standards: cRUus
Item: Dc GearmotorFinish: Unpainted
Bearings: Porous Bronze Sleeve on Case, Ball on MotorLubrication: Grease filled
Reversible Shaft Output: NoGear Case: Die Cast Zinc
Keyway Size: FlatOverall Length: 6-3/8"
Seals: O-ring Type on Output ShaftCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 12VDC, Max. Torque 26.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 39, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 50 lb., Input HP 1/30, Gear Ratio 62:1, Full Load Amps 2.10, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes 6YHY4

Reviews