KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 40 rpm, 90V, TEFC

DAYTON| Zoro #: G0363772| Mfr #: 6Z415

$783.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 325 lb.
Rotation: Reversible
Lubrication: Permanent Heavy Fluid Gear Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363772 Mfr #: 6Z415
Overhung Load: 325 lb.Rotation: Reversible
Lubrication: Permanent Heavy Fluid Gear OilItem: Dc Gearmotor
Brushes: Externally ReplaceableThermal Protection: None
Reversible Shaft Output: NoInput HP: 1/2
Gear Ratio: 41:1Overall Length: 15-1/2"
Mounting: All PositionReplacement Brushes: 6YHY9
Gear Type: Helical and SpurLength Less Shaft: 14"
Motor Type: Permanent Magnet DCShaft Length (Dimension V): 1-1/2"
RPM Range: 31 to 50Gear Case: Die Cast Aluminum
Bearings: Heavy Duty Ball and Thrust Balls on Case, Ball on MotorHousing Material: Die Cast Aluminum
Shaft Dia. (Dimension U): 3/4"Enclosure: TEFC
Full Load Amps: 5.00Gear Material: Hardened Steel
Shaft Orientation: ParallelMax. Ambient Temp.: 40 Degrees C
Seals: Lip Type on Input and Output ShaftVoltage: 90VDC
Nameplate RPM: 40Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 40, Max. Torque 664 in.-lb., Overhung Load 325 lb., Input HP 1/2, Gear Ratio 41:1, Full Load Amps 5.00, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3691091

Reviews