20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

DC Gearmotor, 42 rpm, 90V, TENV

DAYTON| Zoro #: G0923395| Mfr #: 5CJC3

$619.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923395 Mfr #: 5CJC3
Length Less Shaft: 12"Overhung Load: 327 lb.
Gear Ratio: 58:1Reversible Shaft Output: No
Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)Dimension X: 3-9/20"
Application: For WashdownEnclosure: TENV
Nameplate RPM: 42Keyway Size: 3/16" Square x 1"
Gear Case: Die Cast AluminumMotor Type: Permanent Magnet DC
Overall Length: 13-7/8"Gear Material: Hardened Steel
Bearings: Roller on Case, Ball on MotorMax. Torque: 280.0 in.-lb.
Mounting: All Position Except Shaft UpBrushes: Externally Replaceable
Starting Torque: 4447 in.-lb.Insulation Class: F
Dimension XL: 13.84"Dimension XH: 11.84"
Shaft Orientation: ParallelShaft: Single Output
Thermal Protection: NoneNo Load RPM: 47
Standards: UL Recognized, CSA, CEInput HP: 1/4
Shaft Dia. (Dimension U): 3/4"Height (Dimension O): 4"
Voltage: 90VDCLubrication: Permanent Heavy Duty Gear Oil
Finish: White EpoxyMax. Ambient Temp.: 40 Degrees C
Housing Material: Die Cast AluminumSeals: Lip Type, Stainless Steel with Spring
Item: Dc GearmotorGear Type: Helical and Spur
Full Load Amps: 2.60Rotation: Reversible
Shaft Length (Dimension V): 1-7/8"RPM Range: 31 to 50
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 280.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 42, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, Overhung Load 327 lb., Input HP 1/4, Gear Ratio 58:1, Full Load Amps 2.60, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, White Epoxy Finish, For Washdown, Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)

Reviews