SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 4.5 rpm, 12V, TENV

DAYTON| Zoro #: G1070763| Mfr #: 1LNG6

$90.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Porous Bronze on Gear Case and MotorHousing Material: Die Cast ZincInsulation Class: b
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070763 Mfr #: 1LNG6
Bearings: Porous Bronze on Gear Case and MotorHousing Material: Die Cast Zinc
Insulation Class: bMotor Type: Permanent Magnet DC
Nameplate RPM: 4.5Thermal Protection: None
Gear Ratio: 530:1Input HP: 1/200
Overall Length: 4-1/16"Enclosure: TENV
Dimension B: 0.94"Voltage: 12VDC
Rotation: ReversibleDimension A: 3.20"
Overhung Load: 40 lb.Length Less Shaft: 3-1/4"
Full Load Amps: 0.60Mounting: All Position
Reversible Shaft Output: NoGear Case: Die Cast Zinc
RPM Range: 0 to 15Shaft Dia. (Dimension U): 5/16"
Max. Torque: 38.1 in.-lb.Shaft Length (Dimension V): 13/16"
Shaft Orientation: ParallelMax. Ambient Temp.: 40 Degrees C
Application: Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch GearGear Type: Spur
Item: Dc GearmotorLubrication: Grease filled
Country of Origin (subject to change): Multiple

Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 4.5, Max. Torque 38.1 in.-lb., Overhung Load 40 lb., Input HP 1/200, Gear Ratio 530:1, Full Load Amps 0.60, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear

Restrictions and Compliance

*3: Hazardous material

Reviews