DC Gearmotor, 45 rpm, 24V, Vented

DAYTON| Zoro #: G1706381| Mfr #: 4UHD9

$83.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1706381 Mfr #: 4UHD9
Shaft Orientation: ParallelVoltage: 24VDC
Mounting: All PositionShaft Dia. (Dimension U): 5/16"
Thermal Protection: NoneBearings: Bronze Sleeve on Both Case and Motor
Enclosure: VentedMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleLubrication: Grease Filled
Shaft Length (Dimension V): 1"Motor Type: Permanent Magnet DC
Item: DC GearmotorInsulation Class: B
Application: For Industrial and Agricultural Valve ActuatorsHousing Material: Die Cast Zinc
Gear Ratio: 146.3:1Gear Type: Spur
Nameplate RPM: 45Overhung Load: 20 lb.
Max. Torque: 28.0 in.-lb.Length Less Shaft: 3-1/8"
Full Load Amps: 1.40Dimension L: 3-17/100"
Reversible Shaft Output: NoGear Material: Delrin and Steel
Gear Case: Die Cast ZincOverall Length: 4-1/8"
Input HP: 1/50Country of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 45, Max. Torque 28.0 in.-lb., Overhung Load 20 lb., Input HP 1/50, Gear Ratio 146.3:1, Full Load Amps 1.40, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, For Industrial and Agricultural Valve Actuators

Product Reviews

Save 15%. Sign up for Z-mail.