KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 45 rpm, 90V, TENV

DAYTON| Zoro #: G0957652| Mfr #: 1LRB4

$355.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 100 lb.
Rotation: Reversible
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957652 Mfr #: 1LRB4
Overhung Load: 100 lb.Rotation: Reversible
Lubrication: Grease filledItem: Dc Gearmotor
Max. Torque: 56.0 in.-lb.Brushes: Externally Replaceable
Thermal Protection: NoneKeyway Size: #404 Woodruff Key
Reversible Shaft Output: NoInput HP: 1/20
Gear Ratio: 37:1Standards: cRUus
Mounting: All PositionReplacement Brushes: 6YHY6
Gear Type: WormMotor Type: Permanent Magnet DC
Shaft: Right Hand OutputFinish: Unpainted
Shaft Length (Dimension V): 1-5/8"RPM Range: 31 to 50
Gear Case: Die Cast ZincBearings: Porous Bronze Sleeve on Case, Ball on Motor
Housing Material: Die Cast ZincShaft Dia. (Dimension U): 1/2"
Enclosure: TENVFull Load Amps: 0.59
Gear Material: Steel Input Gear, Hardened Steel Worm, Cast Iron Output GearVoltage: 90VDC
Shaft Orientation: Right AngleInsulation Class: F
Max. Ambient Temp.: 40 Degrees CSeals: Lip Type on Output Shaft
Nameplate RPM: 45Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Right Hand Output Shaft, Nameplate RPM 45, Max. Torque 56.0 in.-lb., Overhung Load 100 lb., Input HP 1/20, Gear Ratio 37:1, Full Load Amps 0.59, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes G3644051

Reviews