KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 5 rpm, 90V, TENV

DAYTON| Zoro #: G1653276| Mfr #: 2H569

$406.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: 6YHY3
Gear Type: Helical and Spur
Voltage: 90VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653276 Mfr #: 2H569
Replacement Brushes: 6YHY3Gear Type: Helical and Spur
Voltage: 90VDCDimension D: 2.58"
Input HP: 1/20Mounting: All Position
Reversible Shaft Output: NoGear Ratio: 362:1
Seals: Spring Loaded Lip Type on Input and Output ShaftItem: Dc Gearmotor
Dimension X: 6.47"Shaft Length (Dimension V): 1"
Bearings: Needle Throughout, Ball on MotorNameplate RPM: 5
Dimension L: 8-1/20"Shaft Orientation: Parallel
Overall Length: 9"Housing Material: Die Cast Aluminum
Thermal Protection: NoneRotation: Reversible
Motor Type: Permanent Magnet DCMax. Ambient Temp.: 40 Degrees C
RPM Range: 0 to 15Length Less Shaft: 8"
Gear Case: Die Cast AluminumOverhung Load: 115 lb.
Gear Material: Hardened SteelFull Load Amps: 0.26
Lubrication: Permanent Heavy Fluid Gear OilShaft Dia. (Dimension U): 1/2"
Brushes: Externally ReplaceableEnclosure: TENV
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 160.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 5, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 115 lb., Input HP 1/20, Gear Ratio 362:1, Full Load Amps 0.26, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY3

Reviews