KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 5 rpm, 90V, TENV

DAYTON| Zoro #: G0307535| Mfr #: 4NFT9

$584.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)
Gear Type: Helical and Spur
Voltage: 90VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307535 Mfr #: 4NFT9
Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)Gear Type: Helical and Spur
Voltage: 90VDCInsulation Class: F
Height (Dimension O): 3-1/2"Input HP: 1/20
Shaft: Single OutputMounting: All Position Except Shaft Up
Overall Length: 10-1/2"Dimension XH: 8.94"
Reversible Shaft Output: NoGear Ratio: 336:1
Seals: Lip Type, Stainless Steel with SpringRPM Range: 0 to 15
Item: Dc GearmotorApplication: For Washdown
Dimension X: 3-27/50"Shaft Length (Dimension V): 1-1/2"
No Load RPM: 6Max. Torque: 353.0 in.-lb.
Nameplate RPM: 5Keyway Size: 3/16" Square x 1"
Overhung Load: 565 lb.Shaft Orientation: Parallel
Dimension XL: 10.44"Housing Material: Die Cast Aluminum
Starting Torque: 3432 in.-lb.Thermal Protection: None
Finish: White EpoxyRotation: Reversible
Shaft Dia. (Dimension U): 5/8"Max. Ambient Temp.: 40 Degrees C
Bearings: Roller on Case, Ball on MotorLength Less Shaft: 9"
Gear Case: Die Cast AluminumBrushes: Externally Replaceable
Gear Material: Hardened SteelFull Load Amps: 0.81
Lubrication: Permanent Heavy Duty Gear OilMotor Type: Permanent Magnet DC
Standards: UL Recognized, CSA, CEEnclosure: TENV
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Single Output Shaft, Nameplate RPM 5, Max. Torque 353 in.-lb., Overhung Load 565 lb., Input HP 1/20, Gear Ratio 336:1, Full Load Amps 0.81, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type Permanent Magnet DC, White Epoxy Finish, For Washdown, Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)

Restrictions and Compliance

*3: Hazardous material

Reviews