Dayton
Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage
Mfr # 1LNH2
Zoro # G1792926
$79.48
21% off
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 12V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 10 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Explore More Products
- DAYTON AC Gearmotor, 438.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 4FDY9
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPL5
- DAYTON AC Gearmotor, 75.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE07
- DAYTON AC Gearmotor, 91.7 in-lb Max. Torque, 155 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 4ZJ55
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPZ1
- DAYTON DC Gearmotor, 177.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage 1LRA9
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP4
- DAYTON AC Gearmotor, 60.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase M1145150.00
- DAYTON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 096027.00
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPN4
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1XFY2
- Dayton AC Gear Motors