SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 500 rpm, 180V, TENV

DAYTON| Zoro #: G2122924| Mfr #: 6ML62

$544.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-5/8"Gear Ratio: 5:1Dimension XH: 11.31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122924 Mfr #: 6ML62
Shaft Length (Dimension V): 1-5/8"Gear Ratio: 5:1
Dimension XH: 11.31"Nameplate RPM: 500
Thermal Protection: NoneHousing Material: Die Cast Aluminum
RPM Range: 251 to 500Shaft Dia. (Dimension U): 3/4"
Reversible Shaft Output: NoBrushes: Externally Replaceable
Enclosure: TENVLength Less Shaft: 11-5/16"
Shaft Orientation: ParallelMotor Type: Permanent Magnet DC
Voltage: 180VDCDimension XL: 13.31"
Input HP: 1/4Max. Torque: 25.0 in.-lb.
Overhung Load: 194 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 1.00Item: Dc Gearmotor
Bearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on MotorLubrication: Permanent Heavy Fluid Gear Oil
Gear Case: Die Cast AluminumOverall Length: 12-15/16"
Seals: Heavy Duty IndustrialMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 180VDC, Max. Torque 25.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 500, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 194 lb., Input HP 1/4, Gear Ratio 5:1, Full Load Amps 1.00, None Thermal Protection, Motor Type Permanent Magnet DC

Restrictions and Compliance

*3: Hazardous material

Reviews