DC Gearmotor, 500 rpm, 90V, TENV

DAYTON| Zoro #: G2454383| Mfr #: 5CJC6

$660.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-7/8"Gear Ratio: 5:1Dimension XH: 11.84"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454383 Mfr #: 5CJC6
Shaft Length (Dimension V): 1-7/8"Gear Ratio: 5:1
Dimension XH: 11.84"Nameplate RPM: 500
Height (Dimension O): 4"Thermal Protection: None
Application: For WashdownInsulation Class: F
Dimension X: 3-9/20"RPM Range: 251 to 500
No Load RPM: 500Shaft Dia. (Dimension U): 3/4"
Reversible Shaft Output: NoBrushes: Externally Replaceable
Enclosure: TENVItem: Dc Gearmotor
Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)Length Less Shaft: 12"
Shaft Orientation: ParallelMotor Type: Permanent Magnet DC
Voltage: 90VDCDimension XL: 13.84"
Input HP: 1/4Max. Torque: 25.0 in.-lb.
Overhung Load: 194 lb.Mounting: All Position Except Shaft Up
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 2.40Standards: UL Recognized, CSA, CE
Starting Torque: 437 in.-lb.Finish: White Epoxy
Bearings: Roller on Case, Ball on MotorLubrication: Permanent Heavy Duty Gear Oil
Housing Material: Die Cast AluminumShaft: Single Output
Gear Case: Die Cast AluminumKeyway Size: 3/16" Square x 1"
Overall Length: 13-7/8"Gear Type: Helical and Spur
Seals: Lip Type, Stainless Steel with SpringMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Single Output Shaft, Nameplate RPM 500, Max. Torque 25.0 in.-lb., Overhung Load 194 lb., Input HP 1/4, Gear Ratio 5:1, Full Load Amps 2.40, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type Permanent Magnet DC, White Epoxy Finish, For Washdown, Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)

Reviews