KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 51 rpm, 90V, TENV

DAYTON| Zoro #: G0618116| Mfr #: 4Z132

$320.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: 6YHY3
Gear Type: Helical and Spur
Voltage: 90VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618116 Mfr #: 4Z132
Replacement Brushes: 6YHY3Gear Type: Helical and Spur
Voltage: 90VDCInput HP: 1/20
Mounting: All PositionReversible Shaft Output: No
Gear Ratio: 35:1Seals: Spring Loaded Lip Type on Input and Output Shaft
Bearings: Needle Roller and Thrust Balls on Case, Ball on MotorItem: Dc Gearmotor
Shaft Length (Dimension V): 1-1/2"Max. Torque: 55.0 in.-lb.
Nameplate RPM: 51Shaft Orientation: Parallel
Overall Length: 10-1/8"Housing Material: Die Cast Aluminum
Thermal Protection: NoneRotation: Reversible
Shaft Dia. (Dimension U): 5/8"Max. Ambient Temp.: 40 Degrees C
RPM Range: 51 to 75Length Less Shaft: 8-5/8"
Gear Case: Die Cast AluminumOverhung Load: 150 lb.
Gear Material: Hardened SteelFull Load Amps: 0.62
Lubrication: Permanent Heavy Fluid Gear OilMotor Type: Permanent Magnet DC
Brushes: Externally ReplaceableEnclosure: TENV
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 51, Max. Torque 55.0 in.-lb., Overhung Load 150 lb., Input HP 1/20, Gear Ratio 35:1, Full Load Amps 0.62, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3653343

Reviews