KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 51 rpm, 90V, TENV

DAYTON| Zoro #: G1524661| Mfr #: 5CJA9

$584.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 277 lb.
Rotation: Reversible
Lubrication: Permanent Heavy Duty Gear Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524661 Mfr #: 5CJA9
Overhung Load: 277 lb.Rotation: Reversible
Lubrication: Permanent Heavy Duty Gear OilItem: Dc Gearmotor
Brushes: Externally ReplaceableThermal Protection: None
Starting Torque: 1288 in.-lb.Keyway Size: 3/16" Square x 1"
Dimension X: 3-27/50"Input HP: 1/8
Gear Ratio: 35:1Overall Length: 12"
Standards: UL Recognized, CSA, CEMounting: All Position Except Shaft Up
Reversible Shaft Output: NoDimension XL: 11.94"
Dimension XH: 10.44"Gear Type: Helical and Spur
Height (Dimension O): 3-1/2"Application: For Washdown
Motor Type: Permanent Magnet DCShaft: Single Output
Finish: White EpoxyShaft Length (Dimension V): 1-1/2"
RPM Range: 51 to 75Gear Case: Die Cast Aluminum
Bearings: Roller on Case, Ball on MotorHousing Material: Die Cast Aluminum
Shaft Dia. (Dimension U): 5/8"Enclosure: TENV
No Load RPM: 59Full Load Amps: 1.60
Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)Gear Material: Hardened Steel
Voltage: 90VDCShaft Orientation: Parallel
Insulation Class: FMax. Ambient Temp.: 40 Degrees C
Seals: Lip Type, Stainless Steel with SpringNameplate RPM: 51
Length Less Shaft: 10-1/2"Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Single Output Shaft, Nameplate RPM 51, Max. Torque 130 in.-lb., Overhung Load 277 lb., Input HP 1/8, Gear Ratio 35:1, Full Load Amps 1.60, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type Permanent Magnet DC, White Epoxy Finish, For Washdown, Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)

Reviews