DC Gearmotor, 6 rpm, 12V, TENV

DAYTON| Zoro #: G1380757| Mfr #: 1LPV8

$190.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TENV
Shaft Length (Dimension V): 3/4"
Gear Material: Acetyl/Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380757 Mfr #: 1LPV8
Enclosure: TENVShaft Length (Dimension V): 3/4"
Gear Material: Acetyl/SteelLubrication: Grease filled
Shaft: Single OutputBearings: Porous Bronze Sleeve on Case, Ball on Motor
Shaft Dia. (Dimension U): 5/16"Voltage: 12VDC
Seals: O-ring Type on Output ShaftMotor Type: Permanent Magnet DC
Thermal Protection: NoneOverhung Load: 50 lb.
Length Less Shaft: 6-1/8"Replacement Brushes: 6YHY4
Rotation: ReversibleFull Load Amps: 2.10
Dimension A: 6.20"Gear Ratio: 430:1
Insulation Class: FGear Case: Die Cast Zinc
Housing Material: Die Cast ZincMounting: All Position
Input HP: 1/30Max. Torque: 50.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CReversible Shaft Output: No
Brushes: Externally ReplaceableOverall Length: 6-7/8"
Standards: cRUusKeyway Size: Flat
RPM Range: 0 to 15Nameplate RPM: 6
Finish: UnpaintedItem: Dc Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 12VDC, Single Output Shaft, Nameplate RPM 6, Max. Torque 50.0 in.-lb., Overhung Load 50 lb., Input HP 1/30, Gear Ratio 430:1, Full Load Amps 2.10, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes G3643132

Reviews