SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 6 rpm, 90V, TENV

DAYTON| Zoro #: G1337594| Mfr #: 1LPY4

$379.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-3/8"Gear Ratio: 264:1Nameplate RPM: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337594 Mfr #: 1LPY4
Shaft Length (Dimension V): 1-3/8"Gear Ratio: 264:1
Nameplate RPM: 6Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing Material: Die Cast Aluminum
Insulation Class: FRPM Range: 0 to 15
Shaft Dia. (Dimension U): 3/4"Shaft: Single Output
Brushes: Externally ReplaceableEnclosure: TENV
Replacement Brushes: 6YHY6Length Less Shaft: 8-7/8"
Shaft Orientation: ParallelMotor Type: Permanent Magnet DC
Voltage: 90VDCInput HP: 1/11
Max. Torque: 500.0 in.-lb.Overhung Load: 300 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 1.10
Standards: cRUusItem: Dc Gearmotor
Finish: UnpaintedBearings: Ball and Needle on Case, Ball on Motor
Lubrication: Grease filledReversible Shaft Output: No
Gear Case: Die Cast AluminumKeyway Size: 9/50" Square x 1"
Overall Length: 10-1/4"Gear Type: Helical and Spur
Seals: Lip Type on Input and Output ShaftCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 500.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 6, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 300 lb., Input HP 1/11, Gear Ratio 264:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes 6YHY6

Reviews