DC Gearmotor, 60 rpm, 90V, TENV

DAYTON| Zoro #: G0378664| Mfr #: 3XA80

$428.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: 6YHY6
Gear Material: Hardened Steel Worm, Bronze Alloy Output Gear
Voltage: 90VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378664 Mfr #: 3XA80
Replacement Brushes: 6YHY6Gear Material: Hardened Steel Worm, Bronze Alloy Output Gear
Voltage: 90VDCInsulation Class: F
Input HP: 1/8Mounting: All Position
Reversible Shaft Output: YesGear Ratio: 30:1
Seals: Lip Type on Input and Output ShaftBearings: Oversized Ball
Item: Dc GearmotorShaft Length (Dimension V): 1-1/2"
Max. Torque: 60.0 in.-lb.Nameplate RPM: 60
Shaft Orientation: Right AngleHousing Material: Die Cast Aluminum
Thermal Protection: NoneFinish: Powder Coated Gloss Black
Rotation: ReversibleShaft Dia. (Dimension U): 5/8"
Max. Ambient Temp.: 40 Degrees CRPM Range: 51 to 75
Gear Case: Die Cast AluminumOverhung Load: 175 lb.
Keyway Size: 3/16" Square x 1"Gear Type: Worm
Full Load Amps: 1.28Lubrication: Permanent Heavy Fluid Gear Oil
Motor Type: Permanent Magnet DCBrushes: Externally Replaceable
Enclosure: TENVCountry of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 60, Max. Torque 60.0 in.-lb., Overhung Load 175 lb., Input HP 1/8, Gear Ratio 30:1, Full Load Amps 1.28, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Powder Coated Gloss Black Finish, Replacement Brushes G3644051

Reviews