PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

DC Gearmotor, 60 rpm, 90V, TENV

DAYTON| Zoro #: G0629727| Mfr #: 3XA86

$602.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 30:1Nameplate RPM: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629727 Mfr #: 3XA86
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 30:1
Nameplate RPM: 60Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing Material: Die Cast Aluminum
Insulation Class: FRPM Range: 51 to 75
Shaft Dia. (Dimension U): 5/8"Reversible Shaft Output: Yes
Brushes: Externally ReplaceableEnclosure: TENV
Replacement Brushes: 6YHY6Shaft Orientation: Right Angle
Motor Type: Permanent Magnet DCVoltage: 90VDC
Input HP: 1/4Max. Torque: 120.0 in.-lb.
Overhung Load: 175 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel Worm, Bronze Alloy Output Gear
Full Load Amps: 2.33Item: Dc Gearmotor
Finish: Powder Coated Gloss BlackBearings: Oversized Ball
Lubrication: Permanent Heavy Fluid Gear OilGear Case: Die Cast Aluminum
Keyway Size: 3/16" Square x 1"Gear Type: Worm
Seals: Lip Type on Input and Output ShaftCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 120.0 in.-lb., Single Right Gearmotor Shaft Type, Nameplate RPM 60, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 175 lb., Input HP 1/4, Gear Ratio 30:1, Full Load Amps 2.33, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powder Coated Gloss Black Finish, Replacement Brushes 6YHY6

Reviews