DC Gearmotor, 62 rpm, 90V, TENV

DAYTON| Zoro #: G0707804| Mfr #: 2H577

$577.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lubrication: Permanent Heavy Fluid Gear OilThermal Protection: NoneMotor Type: Permanent Magnet DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707804 Mfr #: 2H577
Lubrication: Permanent Heavy Fluid Gear OilThermal Protection: None
Motor Type: Permanent Magnet DCBrushes: Externally Replaceable
Shaft Dia. (Dimension U): 5/8"Replacement Brushes: 6YHZ0
Gear Type: Helical and SpurOverall Length: 13-5/8"
Gear Ratio: 29:1Shaft Length (Dimension V): 1-1/2"
Input HP: 1/4Gear Material: Hardened Steel
Bearings: Needle Throughout with Thrust Balls on Case, Ball on MotorHousing Material: Die Cast Aluminum
Length Less Shaft: 12-1/8"Shaft Orientation: Parallel
Reversible Shaft Output: NoMax. Torque: 2.80 in.-lb.
Overhung Load: 235 lb.Rotation: Reversible
Enclosure: TENVItem: Dc Gearmotor
Gear Case: Die Cast AluminumVoltage: 90VDC
Seals: Spring Loaded Lip Type on Input and Output ShaftNameplate RPM: 62
Max. Ambient Temp.: 40 Degrees CFull Load Amps: 2.51
Mounting: All PositionRPM Range: 51 to 75
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 235.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 62, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 235 lb., Input HP 1/4, Gear Ratio 29:1, Full Load Amps 2.51, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHZ0

Reviews