SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DC Gearmotor, 64 rpm, 90V, TENV

DAYTON| Zoro #: G2318662| Mfr #: 4Z382

$403.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 28:1Nameplate RPM: 64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318662 Mfr #: 4Z382
Shaft Length (Dimension V): 1-1/2"Gear Ratio: 28:1
Nameplate RPM: 64Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing Material: Die Cast Aluminum
RPM Range: 51 to 75Shaft Dia. (Dimension U): 5/8"
Reversible Shaft Output: NoBrushes: Externally Replaceable
Length Less Shaft: 10-1/8"Enclosure: TENV
Replacement Brushes: 6YHY6Shaft Orientation: Parallel
Motor Type: Permanent Magnet DCVoltage: 90VDC
Input HP: 1/8Max. Torque: 113.0 in.-lb.
Overhung Load: 150 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 1.41Item: Dc Gearmotor
Bearings: Needle Roller and Thrust Balls on Case, Ball on MotorLubrication: Permanent Heavy Fluid Gear Oil
Gear Case: Die Cast AluminumOverall Length: 11-5/8"
Seals: On Input and Output ShaftCountry of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 113.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 64, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 150 lb., Input HP 1/8, Gear Ratio 28:1, Full Load Amps 1.41, None Thermal Protection, Motor Type Permanent Magnet DC, Replacement Brushes 6YHY6

Reviews