KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 7 rpm, 90V, TENV

DAYTON| Zoro #: G1406806| Mfr #: 1LPV9

$182.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 50 lb.
Rotation: Reversible
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406806 Mfr #: 1LPV9
Overhung Load: 50 lb.Rotation: Reversible
Lubrication: Grease filledItem: Dc Gearmotor
Brushes: Externally ReplaceableThermal Protection: None
Max. Torque: 50.0 in.-lb.Keyway Size: Flat
Reversible Shaft Output: NoInput HP: 1/30
Gear Ratio: 430:1Overall Length: 6-7/8"
Standards: cRUusMounting: All Position
Replacement Brushes: 6YHY3Length Less Shaft: 6-1/8"
Motor Type: Permanent Magnet DCDimension A: 6.20"
Shaft: Single OutputFinish: Unpainted
Shaft Length (Dimension V): 3/4"RPM Range: 0 to 15
Gear Case: Die Cast ZincBearings: Porous Bronze Sleeve on Case, Ball on Motor
Housing Material: Die Cast ZincShaft Dia. (Dimension U): 5/16"
Enclosure: TENVFull Load Amps: 0.35
Gear Material: Acetyl/SteelVoltage: 90VDC
Shaft Orientation: ParallelInsulation Class: F
Max. Ambient Temp.: 40 Degrees CSeals: O-ring Type on Output Shaft
Nameplate RPM: 7Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Single Output Shaft, Nameplate RPM 7, Max. Torque 50.0 in.-lb., Overhung Load 50 lb., Input HP 1/30, Gear Ratio 430:1, Full Load Amps 0.35, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Unpainted Finish, Replacement Brushes G3653343

Reviews