DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

DC Gearmotor, 71 rpm, 90V, TENV

DAYTON| Zoro #: G1464985| Mfr #: 6Z915

$346.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TENV
Shaft Length (Dimension V): 1"
Gear Material: 1st Stage Steel Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464985 Mfr #: 6Z915
Enclosure: TENVShaft Length (Dimension V): 1"
Gear Material: 1st Stage Steel Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurLubrication: Permanent Heavy Fluid Gear Oil
RPM Range: 51 to 75Bearings: Needle on Case Output Shaft, Ball on Motor
Gear Type: Helical and SpurVoltage: 90VDC
Dimension X: 2.45"Seals: Spring Loaded Lip Type on Input and Output Shaft
Motor Type: Permanent Magnet DCThermal Protection: None
Overhung Load: 90 lb.Length Less Shaft: 7-1/2"
Replacement Brushes: 6YHY3Rotation: Reversible
Full Load Amps: 0.62Mounting: All Position
Gear Ratio: 25:1Nameplate RPM: 71
Gear Case: Die Cast AluminumHousing Material: Die Cast Aluminum
Input HP: 1/20Max. Torque: 40.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CReversible Shaft Output: No
Brushes: Externally ReplaceableOverall Length: 8-1/2"
Dimension XL: 7.48"Dimension L: 5-1/30"
Shaft Dia. (Dimension U): 1/2"Item: Dc Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 71, Max. Torque 40.0 in.-lb., Overhung Load 90 lb., Input HP 1/20, Gear Ratio 25:1, Full Load Amps 0.62, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC, Replacement Brushes G3653343

Reviews