KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 83 rpm, 90V, TENV

DAYTON| Zoro #: G0303371| Mfr #: 5CJC4

$584.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)
Gear Type: Helical and Spur
Voltage: 90VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303371 Mfr #: 5CJC4
Replacement Brushes: Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)Gear Type: Helical and Spur
Voltage: 90VDCInsulation Class: F
Height (Dimension O): 4"Input HP: 1/4
Shaft: Single OutputMounting: All Position Except Shaft Up
Overall Length: 13-7/8"Dimension XH: 11.84"
Reversible Shaft Output: NoGear Ratio: 29:1
Seals: Lip Type, Stainless Steel with SpringRPM Range: 76 to 100
Item: Dc GearmotorApplication: For Washdown
Dimension X: 3-9/20"Shaft Length (Dimension V): 1-7/8"
No Load RPM: 94Nameplate RPM: 83
Keyway Size: 3/16" Square x 1"Overhung Load: 267 lb.
Shaft Orientation: ParallelDimension XL: 13.84"
Housing Material: Die Cast AluminumStarting Torque: 2310 in.-lb.
Thermal Protection: NoneFinish: White Epoxy
Rotation: ReversibleMotor Type: Permanent Magnet DC
Max. Ambient Temp.: 40 Degrees CBearings: Roller on Case, Ball on Motor
Length Less Shaft: 12"Gear Case: Die Cast Aluminum
Brushes: Externally ReplaceableGear Material: Hardened Steel
Full Load Amps: 2.70Lubrication: Permanent Heavy Duty Gear Oil
Shaft Dia. (Dimension U): 3/4"Standards: UL Recognized, CSA, CE
Enclosure: TENVCountry of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Single Output Shaft, Nameplate RPM 83, Max. Torque 155 in.-lb., Overhung Load 267 lb., Input HP 1/4, Gear Ratio 29:1, Full Load Amps 2.70, Insulation Class F, TENV Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type Permanent Magnet DC, White Epoxy Finish, For Washdown, Replacement Brushes Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)

Reviews