KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Gearmotor, 83 rpm, 90V, TENV

DAYTON| Zoro #: G1748074| Mfr #: 6ML53

$530.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 267 lb.
Rotation: Reversible
Lubrication: Permanent Heavy Fluid Gear Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748074 Mfr #: 6ML53
Overhung Load: 267 lb.Rotation: Reversible
Lubrication: Permanent Heavy Fluid Gear OilItem: Dc Gearmotor
Brushes: Externally ReplaceableThermal Protection: None
Reversible Shaft Output: NoInput HP: 1/4
Gear Ratio: 29:1Overall Length: 12-15/16"
Mounting: All PositionDimension XL: 13.31"
Dimension XH: 11.31"Gear Type: Helical and Spur
Length Less Shaft: 11-5/16"Motor Type: Permanent Magnet DC
Shaft Length (Dimension V): 1-5/8"RPM Range: 76 to 100
Gear Case: Die Cast AluminumBearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Housing Material: Die Cast AluminumShaft Dia. (Dimension U): 3/4"
Enclosure: TENVFull Load Amps: 2.30
Gear Material: Hardened SteelShaft Orientation: Parallel
Max. Ambient Temp.: 40 Degrees CSeals: Heavy Duty Industrial
Voltage: 90VDCNameplate RPM: 83
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 90VDC, Nameplate RPM 83, Max. Torque 155 in.-lb., Overhung Load 267 lb., Input HP 1/4, Gear Ratio 29:1, Full Load Amps 2.30, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC

Restrictions and Compliance

*3: Hazardous material

Reviews