Dayton
DC Gearmotor, 86.1 rpm, 12V, TENV
- Mfr # 7CV46
- Zoro # G2601553
$703.99
/ea
Subtotal: $703.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 59.7 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DAYTON DC Gearmotor, 90.3 rpm, 24V, TENV 7CV61
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV 1Z822
- DAYTON DC Gearmotor, 170 rpm, 12V, TENV 1Z833
- DAYTON Gearmotor, 2.6rpm, 90vdc 6Z910
- DAYTON Gearmotor, 29 RPM, 156 Torque, 90 VDC, TENV 1LPY2
- DAYTON DC Gearmotor, 360 rpm, 90V, TENV 3XA77
- DAYTON DC Gearmotor, 250 rpm, 90V, TENV M1125325.00
- DAYTON DC Gearmotor, 41.3 rpm, 12V, TENV 7CV49
- DAYTON DC Gearmotor, 167 rpm, 90V, TENV M1125315.00
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV 1LPX8
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 180 V, 34 Frame, Tenv M1135147.00
- Dayton DC Gear Motors